1.0 gpf Elongated One Piece Toilet in White
San Raphael® 1.0 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1 gpf
- Equipped with Sloan Flushmate® pressure vessel
- Includes seat and lid
- Rough-in: 12"
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- San Raphael®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 30 in
- Toilet Bowl Width:
- 19-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Toilet Type:
- One Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 650531629760
- WaterSense Labeled:
- Yes