This product requires certification to purchase.

1.0 gpf Elongated One Piece Toilet in White

KOHLER

San Raphael® 1.0 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K3597-NF-0
  • Item #3624126
  • Manufacturer Part #3597-NF-0
3.1 out of 5 Customer Rating
Brand image
KOHLER

San Raphael® 1.0 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K3597-NF-0
  • Item #3624126
  • Manufacturer Part #3597-NF-0
3.1 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elongated bowl
  • Rough-in: 12"
  • Pressure lite flushing technology
  • Includes polished chrome trip lever and Kohler® K-4650 lustra open front seat for commercial applications less supply
  • Meets strict flushing performance guidelines established by the EPA's (Environmental Protection Agency) WaterSense program
  • WaterSense labeled toilets use at least 20 percentage less water than standard 1.6 gallon toilets
  • This product meets water savings requirements for CALGreen and Colorado SB 14-103
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
San Raphael®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
30 in
Toilet Bowl Width:
19-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front With Cover
Toilet Type:
One Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
650531695321
WaterSense Labeled:
Yes