1.6 gpf Elongated Toilet in White with Left-Hand Trip Lever
This product has been replaced by
Manufacturer Part #3597-0
San Raphael® 1.6 gpf Elongated Toilet in White with Left-Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless and easy-to-clean design
- Elongated bowl offers added room and comfort
- Concealed trapway and Clean Caps® facilitate easier cleaning and enhanced design
- French Curve® Quiet-Close™ seat with Quick-Release™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
- Supply line not included
- Flow rate: 1.6 gpf
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- San Raphael®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 23-1/4 in
- IAPMO Listed:
- No
- Length:
- 29 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Rough-In:
- 12 in
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 087206701399
- WaterSense Labeled:
- No
- Width:
- 20-3/8 in