Left-Hand Trip Lever in Polished Chrome
San Raphael™ Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-3597 Toilet
- Collection:
- San Raphael™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531629982
- WaterSense Labeled:
- No