Trip Lever in Polished Chrome
San Raphael™ Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kohler GENUINE Part
- Replacement trip lever arm service kit for various Kohler toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
- Polished Chrome finish
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- K-3397 Toilet
- Collection:
- San Raphael™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- UPC:
- 040688421414
- WaterSense Labeled:
- No