This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Black Black

KOHLER

San Souci® 1.28 gpf Elongated One Piece Toilet in Black Black

  • Fast #
  • Part #K5172-7
  • Item #5078749
  • Manufacturer Part #5172-7
4.7 out of 5 Customer Rating
Brand image
KOHLER

San Souci® 1.28 gpf Elongated One Piece Toilet in Black Black

  • Fast #
  • Part #K5172-7
  • Item #5078749
  • Manufacturer Part #5172-7
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Low-profile design
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Concealed trapway and clean Caps® facilitate easier cleaning and enhanced design
  • Includes Kohler® K-4008 Reveal® Quiet-Close™ with grip-tight seat
  • Includes standard left-hand trip lever
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
16-17 in
Depth
27-3/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
25-313/1000 in
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
27-7/8 in
Toilet Bowl Width
16-3/8 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
16-3/8 in
Included Components
Toilet Seat Included
Yes
Characteristics & Features
Bowl Shape
Elongated
Collection
San Souci®
Color Finish Category
Blacks
Color Finish Name
Black Black
Dual Flush
No
Flush Type
Gravity
Handle Material
Metal
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Seat Features
Soft Close Lid
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612356666