This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in White

KOHLER

San Souci® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K5172-HC-0
  • Item #9374277
  • Manufacturer Part #5172-HC-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

San Souci® 1.28 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #K5172-HC-0
  • Item #9374277
  • Manufacturer Part #5172-HC-0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design.
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl.
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults.
  • 1.28 gpf (4.8 lpf).
  • Left-hand Polished Chrome trip lever.
  • 2-1/8" (54 mm) fully glazed trapway.
  • Hidden cord design conceals cleansing seat cords.
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Bowl Height Range
17 in+
Depth
27-3/4 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
25-5/16 in
Length
17-5/16 in
Toilet Bowl Height
25-5/16 in
Toilet Bowl Length
11-15/16 in
Toilet Rough-In
12 in
Trap Size
2-1/8 in
Width
27-3/4 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
San Souci®
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet Installation
Floor Mount
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Side
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.19.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
Yes
WaterSense Labeled
Yes
UPC
885612930156