This product requires certification to purchase.

1.28 gpf Round One Piece Toilet in Thunder™ Grey

KOHLER

San Souci® 1.28 gpf Round One Piece Toilet in Thunder™ Grey

  • Fast #
  • Part #K4007-58
  • Item #5026107
  • Manufacturer Part #4007-58
3.8 out of 5 Customer Rating
Brand image
KOHLER

San Souci® 1.28 gpf Round One Piece Toilet in Thunder™ Grey

  • Fast #
  • Part #K4007-58
  • Item #5026107
  • Manufacturer Part #4007-58
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Thunder Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Low-profile design
  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Includes Kohler® K-4008 Reveal® Quiet-Close™ with grip-tight seat
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
San Souci®
Color Finish Category:
Greys
Color Finish Name:
Thunder Grey
Depth:
25-5/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
24-1/4 in
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-1/4 in
Toilet Bowl Length:
25-5/8 in
Toilet Bowl Width:
16-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
UPC:
885612378606
WaterSense Labeled:
Yes
Width:
16-3/4 in