Left-Hand Trip Lever in Vibrant Polished Brass
San Souci® Left-Hand Trip Lever in Vibrant Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 350-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left-hand trip lever
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with the Kohler® K-4007 San Souci® toilet
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-4007 Toilet
- Collection:
- San Souci®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- Depth:
- 3/4 in
- Handle Material:
- Metal
- Handle Type:
- Left Hand Trip Lever
- Length:
- 2-11/16 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612313928
- WaterSense Labeled:
- No
- Width:
- 3/4 in