1.28 gpf Elongated One Piece Toilet in Biscuit
Santa Rosa™ 1.28 gpf Elongated One Piece Toilet in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
- Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
- Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (4.8 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8" (54 mm) fully glazed trap way
- Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Clean Coat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Continuous Clean system automatically dispenses cleaning solution with every flush
- Works with any white toilet bowl cleaner tablet
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Santa Rosa™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 27-3/4 in
- Dual Flush:
- No
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 28-1/2 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-14/25 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Type:
- One Piece
- Trap Size:
- 2 in
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- UPC:
- 195711019059
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8 in