Santa Rosa™ 1.28 gpf Elongated One Piece Toilet in White

Part #K3810M-0  |  Item #5066007  |  Manufacturer Part #3810M-0

$491.59 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • AquaPiston® flushing system
  • Elongated bowl offers added room and comfort
  • Flow rate: 1.28 gpf
  • Rough-in size: 12"

Green

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

BAA Compliant: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1, CSA B651

Collection: Santa Rosa™

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

Height: 28-3/16 in

IAPMO Listed: Yes

Length: 27-3/4 in

MA Approved: No

Material: Vitreous China

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Type: One Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 18-3/4 in