This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Brushed Bronze

KOHLER

Santa Rosa™ Left-Hand Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K30919-L-BV
  • Item #10104341
  • Manufacturer Part #30919-L-BV
5 out of 5 Customer Rating
Brand image
KOHLER

Santa Rosa™ Left-Hand Trip Lever in Vibrant Brushed Bronze

  • Fast #
  • Part #K30919-L-BV
  • Item #10104341
  • Manufacturer Part #30919-L-BV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Left-hand Polished Chrome trip lever
  • For use with K-30810, K-30811, K-30812, and K-32901 Santa Rosa toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-30810, K-30811, K-30812, K-32901
Collection:
Santa Rosa™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
5/8
Length:
5/8
Material:
Zinc, Stainless Steel
Trip Lever Location:
Left-Hand
Type:
K30919-L-BV
UPC:
195711030832
WaterSense Labeled:
No
Width:
1-1/4