This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Polished Nickel

KOHLER

Santa Rosa™ Left-Hand Trip Lever in Vibrant Polished Nickel

  • Fast #
  • Part #K30919-L-SN
  • Item #10104342
  • Manufacturer Part #30919-L-SN
4 out of 5 Customer Rating
Brand image
KOHLER

Santa Rosa™ Left-Hand Trip Lever in Vibrant Polished Nickel

  • Fast #
  • Part #K30919-L-SN
  • Item #10104342
  • Manufacturer Part #30919-L-SN
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand Polished Chrome trip lever
  • For use with K-30810, K-30811, K-30812, and K-32901 Santa Rosa toilets
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Material: Zinc, Stainless Steel
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5/8 in
Length
5/8 in
Width
1-1/4 in
Characteristics & Features
Brand Model Compatibility
K-30810, K-30811, K-30812, K-32901
Collection
Santa Rosa™
Color Finish Category
Nickel Tones
Color Finish Name
Vibrant Polished Nickel
Material
Zinc, Stainless Steel
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
Type
K30919-L-SN
UPC
195711030849