Left-Hand Trip Lever in Vibrant Polished Nickel
Santa Rosa™ Left-Hand Trip Lever in Vibrant Polished Nickel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left-hand trip lever
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- For use with Kohler® K-3810 and Kohler® K-3811 Santa Rosa™ Comfort Height® toilets
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-3810 and K-3811 Comfort Height® Toilets
- Collection:
- Santa Rosa™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Handle Material:
- Brass
- Handle Type:
- Left Hand Trip Lever
- Installation Type:
- Wall Mount
- Length:
- 3-3/16 in
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531995247
- WaterSense Labeled:
- No
- Width:
- 13/6 in