This product requires certification to purchase.

Right Hand Trip Lever in Polished Chrome

KOHLER

Santa Rosa™ Right Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #K30919-R-BN
  • Item #10104345
  • Manufacturer Part #30919-R-BN
3.3 out of 5 Customer Rating
Brand image
KOHLER

Santa Rosa™ Right Hand Trip Lever in Polished Chrome

  • Fast #
  • Part #K30919-R-BN
  • Item #10104345
  • Manufacturer Part #30919-R-BN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Right-hand Polished Chrome trip lever
  • For use with K-30810-RA Santa Rosa toilet
  • Premium metal construction for durability and reliability
  • KOHLER finishes resist corrosion and tarnishing
  • Material: Zinc, Stainless Steel
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-30810-RA
Collection:
Santa Rosa™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
5/8
Length:
5/8
Material:
Zinc, Stainless Steel
Trip Lever Location:
Right-Hand
Type:
K30919-R-BN
UPC:
195711030870
WaterSense Labeled:
No
Width:
1-1/4