This product requires certification to purchase.

1-Piece Toilet Cover White

KOHLER

Santar 1-Piece Toilet Cover White

  • Fast #
  • Part #K88497-0
  • Item #1396760
  • Manufacturer Part #88497-0
5 out of 5 Customer Rating
Brand image
KOHLER

Santar 1-Piece Toilet Cover White

  • Fast #
  • Part #K88497-0
  • Item #1396760
  • Manufacturer Part #88497-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kohler® GENUINE Part
  • Replacement toilet tank cover for various Kohler® one-piece toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Brand Model Compatibility:
Kohler Santa Rosa™ Toilets
Collection:
Santar
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Vitreous China
Product Type:
Cover
UPC:
087206326073
WaterSense Labeled:
No
Width:
14 in