This product requires certification to purchase.

19-15/16 in. Undermount Rectangular Bathroom Sink in Black Black™

KOHLER

Sartorial™ Paisley Caxton® 19-15/16 in. Undermount Rectangular Bathroom Sink in Black Black™

  • Fast #
  • Part #K29471-FP2-7
  • Item #8326887
  • Manufacturer Part #29471-FP2-7
3.9 out of 5 Customer Rating
Brand image
KOHLER

Sartorial™ Paisley Caxton® 19-15/16 in. Undermount Rectangular Bathroom Sink in Black Black™

  • Fast #
  • Part #K29471-FP2-7
  • Item #8326887
  • Manufacturer Part #29471-FP2-7
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Textural Paisley design on Black background
  • Deep rectangular basin - undermount installation
  • Requires wall or counter-mount faucet
  • Decorated with a textural Paisley design on Black Black background
  • Deep rectangular basin
  • No faucet holes; requires wall-or counter-mount faucet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Commercial, Residential
Collection:
Sartorial™ Paisley Caxton®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
15-1/2 in
Height:
7-5/16 in
Length:
19-15/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
Yes
Pedestal Only:
No
Shape:
Rectangular
Sink Installation Type:
Undermount
Sink Size Range:
Less than 20 in
UPC:
885612851857
Vessel Only:
No
WaterSense Labeled:
No
Width:
19-15/16 in