This product requires certification to purchase.

Screw for K-14760, K-14761, K-6227-C13 and K-6268-C11

KOHLER

Screw for K-14760, K-14761, K-6227-C13 and K-6268-C11

  • Fast #
  • Part #K1088909
  • Item #3714928
  • Manufacturer Part #1088909
4.1 out of 5 Customer Rating
Brand image
KOHLER

Screw for K-14760, K-14761, K-6227-C13 and K-6268-C11

  • Fast #
  • Part #K1088909
  • Item #3714928
  • Manufacturer Part #1088909
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-14760, K-14761, K-6227-C13, K-6268-C11
Faucet Part Type:
Screw
IAPMO Listed:
No
UPC:
650531666987
WaterSense Labeled:
No