This product requires certification to purchase.

Screw for P25202 Kitchen Faucet

KOHLER

Screw for P25202 Kitchen Faucet

  • Fast #
  • Part #K1071848
  • Item #3280415
  • Manufacturer Part #1071848
5 out of 5 Customer Rating
Brand image
KOHLER

Screw for P25202 Kitchen Faucet

  • Fast #
  • Part #K1071848
  • Item #3280415
  • Manufacturer Part #1071848
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
P25202 Faucet
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Faucet Part Type:
Screw
GSA Approved:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
UPC:
650531561701