This product requires certification to purchase.

Screw Polished Chrome

KOHLER

Screw Polished Chrome

  • Fast #
  • Part #K33357-CP
  • Item #44743
  • Manufacturer Part #33357-CP
4.3 out of 5 Customer Rating
Brand image
KOHLER

Screw Polished Chrome

  • Fast #
  • Part #K33357-CP
  • Item #44743
  • Manufacturer Part #33357-CP
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 550
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Screw
Length:
0.56 in
UPC:
040688324739