31 x 22 in. Floor Mount Vanity with Sink and Quartz Top in Ferrous Grey
Seagrove™ by Studio McGee 31 x 22 in. Floor Mount Vanity with Sink and Quartz Top in Ferrous Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed in collaboration with Studio McGee
- Set includes cabinet, precut quartz vanity top, backsplash, sink, tall legs and shelf, cabinet hardware
- Three-way adjustable slow-close door hinges for easy cabinet access
- 20-7/16 in (519 mm) cabinet interior provides ample storage space
- Finish-matched cabinet interior offers generous clearance for plumbing
- Vanity top has 8 in (203 mm) widespread faucet holes; requires deck-mount faucet (sold separately)
- Vibrant® Polished Nickel hardware included on Ferrous Grey vanities and Vibrant Brushed Moderne Brass hardware on Light Clay vanities. Additional hardware finishes available (sold separately)
- Coordinating side splashes available (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Seagrove™ by Studio McGee
- Color Finish Category:
- Greys
- Color Finish Name:
- Ferrous Grey
- Depth:
- 22-7/16 in
- Faucet Center Size:
- 8 in
- Hardware Included:
- No
- Height:
- 39-11/16 in
- Installation Type:
- Freestanding
- Length:
- 22-7/16 in
- Material:
- Quartz, Vitreous China, Wood
- Number of Doors:
- 2
- Number of Holes:
- 3 Hole
- Sink Material:
- Vitreous China
- UPC:
- 195711129390
- Vanity Top Shape:
- Rectangle
- Width:
- 31 in