Seal Kit
Seal Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Fits Model:
- GP1083167
- Material:
- Metal
- Product Type:
- Seal Kit
- UPC:
- 885612155801
- WaterSense Labeled:
- No