30-1/8 in. Floor Mount Vanity in White
Seer® 30-1/8 in. Floor Mount Vanity in White
Product Details
Product Details
- One full-extension 12-3/4 in (325 mm) drawer with soft-close side-mount slides
- Three-way adjustable soft-close door hinges with 100° opening capability for easy cabinet access
- 18 in (457 mm) cabinet interior provides ample storage space
- Finish-matched cabinet interior offers generous clearance for plumbing
- Quartz vanity top adds beauty and long-lasting durability
- Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
- Coordinates with K-33558 upgraded hardware finishes, K-25815 quartz backsplash, K-25819 quartz side splash, and K-32814-SH2 upgraded legs (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.1
- Collection:
- Seer®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/16
- Faucet Center Size:
- 8 in
- Hardware Included:
- Yes
- Height:
- 35-13/16
- Installation Type:
- Freestanding
- Length:
- 30-1/8
- Material:
- MDF, Quartz
- Number of Doors:
- 2
- Number of Holes:
- 3 Hole
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- UPC:
- 885612951373
- Vanity Top Included:
- Yes
- Vanity Top Shape:
- Rectangle
- Width:
- 30-1/8