This product requires certification to purchase.

22-1/8 in. Drop-in Oval Vitreous China Bathroom Sink in White

KOHLER

Serif® 22-1/8 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2075-4-0
  • Item #1720291
  • Manufacturer Part #2075-4-0
4.9 out of 5 Customer Rating
Brand image
KOHLER

Serif® 22-1/8 in. Drop-in Oval Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K2075-4-0
  • Item #1720291
  • Manufacturer Part #2075-4-0
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Center faucet holes: 4"
  • Oval basin
  • Overflow drain
  • Coordinates with other products in the Serif® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B651
Collection:
Serif®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
8-1/4 in
IAPMO Listed:
No
Length:
22-1/8 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Shape:
Oval
Sink Bowl Size:
16-7/8 in x 10-1/8 in
Sink Depth:
8-1/4 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
UPC:
087206793486
Width:
16-1/4 in