8-1/4 in. 3-Hole Drop-In Bathroom Sink in Ice Grey
Serif® 8-1/4 in. 3-Hole Drop-In Bathroom Sink in Ice Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Center faucet holes: 4"
- Oval basin
- Overflow drain
- Coordinates with other products in the Serif® collection
- Material: Vitreous china
- Oval design coordinates with the Serif® suite
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Serif®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Height:
- 8-1/4
- IAPMO Listed:
- No
- Length:
- 22-1/8
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 16-7/8 in x 10-1/8 in x 4-7/8 in
- Sink Depth:
- 8-1/4
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 087206793592
- Vessel Only:
- Yes
- Width:
- 16-1/4