Undermount Basin in Ice™ Grey
Serif® Undermount Basin in Ice™ Grey
Product Details
Product Details
- Oval basin
- No faucet holes and requires wall-mount or counter mount faucet
- Coordinates with other products in the Serif® collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Serif®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Drain Opening:
- 1-5/8
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20-5/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17-3/4 in x 12-3/4 in x 6-7/16 in
- Sink Depth:
- 8-7/16
- Sink Installation Type:
- Undermount
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 650531197849
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-1/4