This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

KOHLER

Setra® Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KR29664-4D-2MB
  • Item #9273959
  • Manufacturer Part #R29664-4D-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Setra® Two Handle Centerset Bathroom Sink Faucet in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #KR29664-4D-2MB
  • Item #9273959
  • Manufacturer Part #R29664-4D-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two lever handles offer separate control of hot and cold water
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • Box includes: Assembled faucet, supply lines, escutcheon plate, clicker drain
  • Coordinates with other products in the Setra collection
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Centerset
CSA Certified:
CSA B125.1, CSA B651
Collection:
Setra®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
9-3/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Maximum Deck Thickness:
1-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
6-1/2 in
Spout Reach:
5-1/2 in
Spout Type:
Mid Arc
Supply Lines Included:
Yes
UPC:
885612921031
WaterSense Labeled:
Yes