This product requires certification to purchase.

17-11/16 in. Drop-in or Vessel Mount Round Vitreous China Bathroom Sink in Oyster Pearl

KOHLER

Shagreen Carillon® Round Wading Pool® 17-11/16 in. Drop-in or Vessel Mount Round Vitreous China Bathroom Sink in Oyster Pearl

  • Fast #
  • Part #K77714-SSP
  • Item #7217254
  • Manufacturer Part #77714-SSP
4.5 out of 5 Customer Rating
Brand image
KOHLER

Shagreen Carillon® Round Wading Pool® 17-11/16 in. Drop-in or Vessel Mount Round Vitreous China Bathroom Sink in Oyster Pearl

  • Fast #
  • Part #K77714-SSP
  • Item #7217254
  • Manufacturer Part #77714-SSP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oyster Pearl Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Decorated with a subtly textured shagreen design in ebony pearl or oyster pearl
  • Round basin with subtle lift at edges
  • Wading pool design accommodates a wide variety of faucets
  • No faucet holes and requires wall-mount or counter mount faucet
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Shagreen Carillon® Round Wading Pool®
Color Finish Category:
Greys
Color Finish Name:
Oyster Pearl
Drain Opening:
1-1/4 in
GSA Approved:
No
Height:
6 in
IAPMO Listed:
No
Length:
17-11/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Round
Sink Bowl Size:
17-11/16 in x 17-11/16 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in, Vessel Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
885612564764
Width:
17-11/16 in