Shank for K-12185, K-R12185 and K-R12190
Shank for K-12185, K-R12185 and K-R12190
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- K-12185, K-R12185, K-R12190
- Faucet Part Type:
- Shank
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 650531376169