Multi Function Hand Shower in Brushed Graphite
Shift®+ Multi Function Hand Shower in Brushed Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Multifunction handshower offers full coverage and targeted massage spray settings
- Ergonomic design is comfortable and easy to grip
- MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
- 1.75 gpm (6.6 lpm) flow rate.
- Contains flow-regulating check valve for backflow prevention
- This product can help a building earn Water Efficiency points in LEED Green Building Rating System
- Requires K-8593 or K-9514 shower hose (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Shift®+
- Color Finish Category:
- Blacks
- Color Finish Name:
- Vibrant Brushed Graphite
- Depth:
- 1-1/8
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75
- Height:
- 9-13/16
- Hose Included:
- No
- Length:
- 1-1/8
- Pause Control:
- No
- Showerhead Function:
- Dual
- Type:
- K21335-G-BGP
- UPC:
- 195711184894
- WaterSense Labeled:
- Yes
- Width:
- 1-1/8