This product requires certification to purchase.

Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

KOHLER

Shift™ Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K21335-CP
  • Item #7849340
  • Manufacturer Part #21335-CP
5 out of 5 Customer Rating
Brand image
KOHLER

Shift™ Dual Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #K21335-CP
  • Item #7849340
  • Manufacturer Part #21335-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 36 Pallet: 216
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Advanced spray engine provides two spray experiences: full-coverage and targeted massage
  • Full-coverage spray produces an encompassing spray for everyday use and utilizes Katalyst air induction to create large, full drops
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Intuitive and easy push-button activation to switch between two sprays
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface resists hard water buildup and is easy to clean
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Contains flow-regulating check valve for backflow prevention
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Shift™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-3/16 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Diameter:
1-1/8 in
Hand Shower Flow Rate:
2.5 gpm
Height:
9-7/8 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Dual
Spray Type:
Full, Massage
UL Listed:
No
UPC:
885612694904
WaterSense Labeled:
No
Width:
1-1/8 in