This product requires certification to purchase.

Dual Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

KOHLER

Shift™ Dual Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

  • Fast #
  • Part #K21336-2MB
  • Item #8965010
  • Manufacturer Part #21336-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

Shift™ Dual Function Hand Shower in Vibrant® Brushed Moderne Brass (Shower Hose Sold Separately)

  • Fast #
  • Part #K21336-2MB
  • Item #8965010
  • Manufacturer Part #21336-2MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 36 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced spray engine provides two spray experiences: full-coverage and targeted massage
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
  • Intuitive and easy push-button activation to switch between two sprays
  • Ergonomic design is comfortable and easy to grip
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Requires K-8593 or K-9514 shower hose (sold separately)
  • Contains flow-regulating check valve for backflow prevention
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Shift™
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Faucet Mount:
Deck Mount, Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Height:
9-7/8 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Dual
Spray Type:
Full, Massage
UL Listed:
No
UPC:
885612881465
WaterSense Labeled:
No
Width:
1-1/8 in