Dual Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)
Shift™ Dual Function Hand Shower in Vibrant® Polished Nickel (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 36 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Multifunction hand shower offers full-coverage and targeted massage spray settings
- Ergonomic design is comfortable and easy to grip
- MasterClean™ spray face features an easy-to-clean surface that withstands mineral buildup
- 1.75 gpm (6.6 lpm) flow rate
- Contains flow-regulating check valve for backflow prevention
- Requires K-8593 or K-9514 shower hose (sold separately)
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Shift™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9-7/8 in
- Hose Included:
- No
- Length:
- 9-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full, Massage
- UPC:
- 885612694652
- WaterSense Labeled:
- Yes
- Width:
- 1-1/8 in