Dual Function Hand Shower in Vibrant Titanium
Shift™ Dual Function Hand Shower in Vibrant Titanium
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Full-coverage spray produces an encompassing spray for everyday use and utilizes katalyst air induction to create large, full drops
- Targeted massage spray is a focused stream for targeting sore muscles or use as a utility spray
- Advanced spray engine provides two spray experiences: Full-coverage and targeted massage
- Requires K-8593 or K-9514 shower hose (sold separately)
- Contains flow-regulating check valve for backflow prevention
- MasterClean spray face resists hard water buildup and is easy to clean
- Intuitive and easy push-button activation to switch between two sprays
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Collection:
- Shift™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vibrant® Titanium
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Handshower
- Hand Shower Diameter:
- 1-1/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 9-21/25 in
- Hose Included:
- No
- Length:
- 9-7/8 in
- Origin:
- Domestic
- Overall Depth:
- 1-1/8 in
- Overall Height:
- 9-13/16 in
- Overall Length:
- 1-1/8 in
- Overall Width:
- 1-1/8 in
- Pause Control:
- No
- Shape:
- Round
- Showerhead Function:
- Dual
- Spray Type:
- Full, Massage
- Style:
- Contemporary
- Width:
- 1-1/10 in
- cUPC Certified:
- Yes