Shower Arm for Margaux® K-T16225, K-T16233, K-T16234 Tub and Shower Faucets
Shower Arm for Margaux® K-T16225, K-T16233, K-T16234 Tub and Shower Faucets
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Margaux® K-T16225, K-T16233, K-T16234 Tub and Shower Faucets
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 650531195548
- WaterSense Labeled:
- No