Shower Arm in Brushed Chrome
Shower Arm in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-10336, K-10337, K-T10333, K-T10334, K-T10335
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 087206933455
- WaterSense Labeled:
- No