Shower Door Assembly Kit (Glass and Handle Not Included) in Brushed Nickel
Shower Door Assembly Kit (Glass and Handle Not Included) in Brushed Nickel
Product Details
Product Details
- Extrusions and hardware for Pinstripe®, Purist® and Finial® bath and shower doors
- Fluid design lines for easy cleaning
- Clean Coat® glass coating repels water for easy cleanup
- Hardware components for Pinstripe®, Purist® and Finial® shower doors
- Glass panels and handle (sold separately)
Specifications
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Framed
- Glass Type:
- CleanCoat®
- Height:
- 45-3/25
- IAPMO Listed:
- No
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- Under 55 in
- Shower Door Type:
- Pivot
- Shower Door Width Range:
- 31 in+
- UPC:
- 650531566591
- Width:
- 48