Side Spray Assembly for Kohler K-6130-3 and K-6131-4 in Vibrant Stainless Steel
Parq Side Spray Assembly for Kohler K-6130-3 and K-6131-4 in Vibrant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-6130 and 6131 Kitchen Sink Faucets
- Collection:
- Parq
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Vibrant Stainless
- Diameter:
- 7/8 in
- Faucet Part Type:
- Side Spray
- Material:
- Metal
- UPC:
- 650531627346