This product requires certification to purchase.

Side Spray Black

KOHLER

Side Spray Black

  • Fast #
  • Part #KGP1021724-7
  • Item #3521220
  • Manufacturer Part #GP1021724-7
3.2 out of 5 Customer Rating
Brand image
KOHLER

Side Spray Black

  • Fast #
  • Part #KGP1021724-7
  • Item #3521220
  • Manufacturer Part #GP1021724-7
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sidespray for use with all kitchen faucets
  • Requires Certification

Specifications

Brand Model Compatibility:
K-14506,K-14507 Faucet
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Faucet Part Type:
Side Spray
Height:
2-3/20 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
650531630728