This product requires certification to purchase.

31 in. Quartz Backsplash

KOHLER

Silestone® 31 in. Quartz Backsplash

  • Fast #
  • Part #K28262-EST
  • Item #9434607
  • Manufacturer Part #28262-EST
4 out of 5 Customer Rating
Brand image
KOHLER

Silestone® 31 in. Quartz Backsplash

  • Fast #
  • Part #K28262-EST
  • Item #9434607
  • Manufacturer Part #28262-EST
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Kohler® Silestone® quartz 31 in vanity tops
  • Includes one panel
  • This product is covered under the Silestone® 25 Year limited warranty
  • This product is covered under the Silestone 25-Year Limited Warranty
  • Requires Certification
Dimensions & Measurements
Depth
13/16 in
Height
3-1/2 in
Length
31-1/8 in
Width
31-13/100 in
Characteristics & Features
Collection
Silestone®
Color Finish Category
Whites
Color Finish Name
Eternal Statuario
Material
Quartz
Warranty & Product Information
ADA Compliant
No
Application
Residential
Origin
Global
Product Type
Backsplash
Type
K28262-EST
UPC
885612932921