49-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top in ET Marquina
Silestone® 49-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top in ET Marquina
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for use with compatible 48-in (1219 mm) KOHLER vanities (sold separately)
- Available in many classic and warm neutral tones to work seamlessly in any decor
- Pairs beautifully with select KOHLER and Artist Editions sinks for a complete solution
- ½" (12.7 mm) countertop overhang per side
- Flat, square edges give a crisp, finished look
- Optional side and backsplashes available (sold separately)
- This product is covered under the Silestone 25-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Silestone®
- Color Finish Category:
- Blacks
- Color Finish Name:
- ET Marquina
- Depth:
- 22-7/16 in
- Hardware Included:
- Yes
- Height:
- 1-181/1000 in
- Installation Type:
- Drop-in
- Length:
- 49-1/8 in
- Material:
- Quartz
- UPC:
- 885612932501
- WaterSense Labeled:
- No
- Width:
- 49-13/100 in