61-1/8 x 22-7/16 in. Double Bowl Quartz Vanity Top in ET Statuario
Silestone® 61-1/8 x 22-7/16 in. Double Bowl Quartz Vanity Top in ET Statuario
Frequently Purchased Together
Product Details
Product Details
- Designed for use with compatible 60-in (1524 mm) KOHLER vanities (sold separately)
- Available in many classic and warm neutral tones to work seamlessly in any decor
- Pairs beautifully with select KOHLER and Artist Editions sinks for a complete solution
- 1/2" (12.7 mm) countertop overhang per side
- Flat, square edges give a crisp, finished look
- Widespread sink cutout placement allows for seamless installation with compatible KOHLER vanities (see compatibility guide)
- Optional side and backsplashes available (sold separately)
- This product is covered under the Silestone 25-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Silestone®
- Color Finish Category:
- Whites
- Color Finish Name:
- Eternal Statuario
- Depth:
- 22-7/16 in
- Height:
- 1-181/1000 in
- Length:
- 61-1/8 in
- Material:
- Quartz
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Sink Installation Type:
- Drop-in
- Vanity Top Shape:
- Rectangle
- Width:
- 61-1/8 in