This product requires certification to purchase.

61-1/8 x 22-7/16 in. Double Bowl Stone Vanity Top in Miami White

KOHLER

Silestone® 61-1/8 x 22-7/16 in. Double Bowl Stone Vanity Top in Miami White

  • Fast #
  • Part #K28258-MMW
  • Item #9434216
  • Manufacturer Part #28258-MMW
5 out of 5 Customer Rating
Brand image
KOHLER

Silestone® 61-1/8 x 22-7/16 in. Double Bowl Stone Vanity Top in Miami White

  • Fast #
  • Part #K28258-MMW
  • Item #9434216
  • Manufacturer Part #28258-MMW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Designed for use with compatible 60-in (1524 mm) KOHLER® vanities (sold separately)
  • Available in many classic and warm neutral tones to work seamlessly in any decor
  • Pairs beautifully with select KOHLER® and artist editions sinks for a complete solution
  • 1/2" (12.7 mm) countertop overhang per side
  • Flat, square edges give a crisp, finished look
  • Narrow-spread sink cutout placement allows for seamless installation with compatible KOHLER® vanities (see compatibility guide)
  • Optional side and backsplashes available (sold separately)
  • This product is covered under the Silestone 25-Year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Silestone®
Color Finish Category:
Whites
Color Finish Name:
Miami White
Depth:
22-7/16 in
Height:
1-9/50 in
Length:
61-1/8 in
Material:
Stone
Number of Bowls:
2
Number of Holes:
1 Hole
Sink Installation Type:
Drop-in
UPC:
885612932716
Vanity Top Shape:
Rectangle
Width:
61-1/8 in