This product requires certification to purchase.

Backsplash in Miami White

KOHLER

Silestone® Backsplash in Miami White

  • Fast #
  • Part #K28263-MMW
  • Item #9434242
  • Manufacturer Part #28263-MMW
4.5 out of 5 Customer Rating
Brand image
KOHLER

Silestone® Backsplash in Miami White

  • Fast #
  • Part #K28263-MMW
  • Item #9434242
  • Manufacturer Part #28263-MMW
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Miami White Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with KOHLER silestone quartz 37-in 940 mm vanity tops
  • Includes one panel
  • Optional side splashes available sold separately
  • This product is covered under the silestone 25-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Silestone®
Color Finish Category:
Whites
Color Finish Name:
Miami White
Depth:
13/16 in
Height:
3-1/2 in
Length:
37-1/8 in
Material:
Stone
Origin:
Global
Product Type:
Backsplash
UPC:
885612932969
Width:
37-1/8 in