1-Hook Robe Hook in Matte Black
Simplice™ 1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates With Other Products In The Semplice Collection
- Premium Metal Construction For Durability And Reliability
- Kohler Finishes Resist Corrosion And Tarnishing
- Kohler One-Year Limited Warranty
- Mounting Hardware Included
- Available In A Variety Of Finishes
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/16 in
- Collection:
- Simplice™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-7/16 in
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-7/16 in
- UPC:
- 885612974181
- Width:
- 2-1/16 in