1-Hook Robe Hook in Vibrant® Brushed Nickel
Simplice™ 1-Hook Robe Hook in Vibrant® Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with other products in the Semplice collection
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
- Kohler one-year limited warranty
- Mounting hardware included
- Available In a variety of finishes
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/16 in
- Collection:
- Simplice™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Depth:
- 2-7/16 in
- Height:
- 3-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-7/16 in
- UPC:
- 885612974198
- Width:
- 2-1/16 in