18 in. Towel Bar in Matte Black
Simplice™ 18 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 18 in (457 mm) bar
- Coordinates with other products in the Semplice collection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
- KOHLER® one-year limited warranty
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-7/16
- Collection:
- Simplice™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-5/16
- Hardware Included:
- Yes
- Height:
- 2-7/16
- Installation Type:
- Wall Mount
- Length:
- 18
- Material:
- Metal, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 3-5/16
- UPC:
- 885612974129
- Width:
- 18