60W 2-Light Candelabra E-12 Vanity Fixture in Brushed Moderne Brass
Simplice™ 60W 2-Light Candelabra E-12 Vanity Fixture in Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Painted glass shades perfectly diffuse the light, reducing glare in the bathroom
- Requires bulbs with candelabra (E12) base; type B10 or T10 bulbs recommended (sold separately)
- Suitable for damp locations, per UL 1598
- Coordinates with other products in the Simplice collection
- Manufactured with quality materials and complemented with a meticulous finishing process
- KOHLER finishes resist corrosion and tarnishing
- Wall mount
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- CSA 22.2 No. 250
- Collection:
- Simplice™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Moderne Brass
- Depth:
- 5-9/16 in
- Dimmable:
- No
- Glass Type:
- Frosted
- Height:
- 9-11/16 in
- Installation Type:
- Wall Mount
- Length:
- 5-9/16 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Aluminum, Glass, Steel, Zinc
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- UPC:
- 195711058027
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-9/16 in