This product requires certification to purchase.

One Handle Single Function Shower Faucet in Matte Black (Trim Only)

KOHLER

Simplice™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS27392-4G-BL
  • Item #9918228
  • Manufacturer Part #TS27392-4G-BL
3.6 out of 5 Customer Rating
Brand image
KOHLER

Simplice™ One Handle Single Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KTS27392-4G-BL
  • Item #9918228
  • Manufacturer Part #TS27392-4G-BL
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • A Single Handle Controls Both On/Off Activation And Temperature Setting
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3°F during water pressure fluctuations
  • Antiscald Protection
  • Includes Faceplate With Ada-Compliant Metal Level Handle
  • Includes Single-Function 1.75 gpm (6.6 Lpm) Showerhead
  • Master clean Spray face Features An Easy-To-Clean Surface That Withstands Mineral Buildup
  • Includes Shower Arm And Flange
  • Coordinates With Other Products In The Semplice Collection
  • Requires Rite-Temp Pressure-Balancing Valve (Sold Separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Simplice™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
Height:
6-1/2 in
Number of Handles:
Single Handle
Shower Arm Reach:
6-3/8 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Trim Only:
Yes
UPC:
885612965592
Width:
6-1/2 in