Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass
Simplice™ Single Handle Pull Down Kitchen Faucet in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Three-function pull-down spray head with touch control allows you to switch between aerated stream, Sweep® spray, and Boost technology
- Sweep® spray creates a wide, forceful blade of water for superior cleaning
- Professional style faucet with an easy to clean coated hose and removable coil
- Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
- Master Clean™ spray face features an easy-to-clean surface that withstands mineral buildup
- Single lever handle is simple to use and makes adjusting water temperature easy
- Magnetic docking arm keeps the spray head securely in place
- Boost technology increases the flow rate by 30% with the press of a button
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- Kohler ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Simplice™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 21-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-5/8 in
- Spout Reach:
- 9 in
- Spout Type:
- Swivel
- Spray Type:
- Aerated Stream, Boosted Spray, Sweep® Spray
- Style:
- Transitional
- Supply Lines Included:
- No
- UL Listed:
- No